Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Specialty Tables (1,981)
Remove
Work Table, 30"D Top, With Splash At Rear Only, 144"W, With Adjustable Undershelf, Galvanized Frame
Remove

      Items
Work Table, 30"D Top, With Splash At Rear Only, 144"W, With Adjustable Undershelf, Galvanized Frame Work Table, 30"D Top, With Splash At Rear Only, 144"W, With Adjustable Undershelf, Galvanized Frame


Work Table, 30"D Top, With Splash At Rear Only, 144"W, With Adjustable Undershelf, Galvanized Frame
Work Table, 30"D Top, With Splash At Rear Only, 144"W, With Adjustable Undershelf, Galvanized Frame
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB579888
List Price $2,346.00    Save 54%
Price: $1,074.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Work Table, 30" D Top, 84" Width, Adjustable Undershelf, Galvanized Frame & Shelf, 14 Gauge

Features:

  • Work Table
  • 30" Wide Top
  • With Splash At Rear Only
  • 144" Long
  • With Adjustable Undershelf
  • Galvanized Frame & Shelf
  • 14 Gauge
  • Type 304 Stainless Steel Top
  • 5" Backsplash
Product Specifications
WIDTH INCHES 144
DEPTH INCHES 30
HEIGHT INCHES 35-1/2
CAPACITY 480
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
PACKAGE QUANTITY 1
DIAMETER INCHES 30 x 144 x 40.5
LEGS No
BACK SPLASH 5
STAINLESS SERIES 16 Gauge
TOP SERIES 304
UNDERSHELVES 144X30
COLOR Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Stainless Steel Countertop 30"W x 24"D

Stainless Steel Countertop 30"W x 24"D

From $380.95
More Info
Add to Cart
Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

Wall Mount Table with 2-1/4" Backsplash 24"W x 24"D

From $425.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)