Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco KMS-307 84"W x 30"D Work Table W/Adjustable Undershelf, S/S Frame
See all 65 items in product family

Advance Tabco KMS-307 84"W x 30"D Work Table W/Adjustable Undershelf, S/S Frame

Item #: WBB580121

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,864.00 Save up to 43%
Price: $ 1,058.00
Product Information
Customer Review
Product Q&A
Work Table, 30" Depth Top, Splash At Rear Only, 24" Width, S/S Legs14 Gauge 5" Backsplash

Features:

  • Work Table
  • 30" Wide Top
  • With Splash At Rear Only
  • 84" Long
  • With Adjustable Undershelf
  • S/S Frame & Shelf
  • 16 Gauge
  • Type 304 Stainless Steel Top
  • 5" Backsplash
  • S/S Bullet Feet

Product Specifications

    • WIDTH INCHES84
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CAPACITY350
    • CONSTRUCTIONStainless Steel
    • GAUGE16
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 304 Series
    • BRANDAdvance Tabco, Inc.
    • STAINLESS SERIES16 Gauge
    • BACK SPLASH5
    • UNDERSHELVES84X30
    • TOP SERIES430
    • LEGSNo
    • COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!