Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stainless Steel Work Benches


(6,430 Items)
Sub Category
Stainless Steel Pot Racks (95)
Remove
Pot Rack, Wall-Mounted, Double Bar Design, 144"W, W/18 Plated Double Hooks, 12"D
Remove

      Items
Pot Rack, Wall-Mounted, Double Bar Design, 144"W, W/18 Plated Double Hooks, 12"D Pot Rack, Wall-Mounted, Double Bar Design, 144"W, W/18 Plated Double Hooks, 12"D


Pot Rack, Wall-Mounted, Double Bar Design, 144"W, W/18 Plated Double Hooks, 12"D
Pot Rack, Wall-Mounted, Double Bar Design, 144"W, W/18 Plated Double Hooks, 12"D
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB579411
List Price $984.00    Save 60%
Price: $391.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pot Rack, Wall Mounted, Double Bar Design, 144" Width, Powder Coated Galvanized Steel

Features:

  • Pot Rack
  • Wall-Mounted
  • Double Bar Design
  • 144" Long
  • With 18 Plated Double Hooks
  • Constructed Of 1/4" X 2" Powder Coated Galvanized Steel
Product Specifications
WIDTH INCHES 144
DEPTH INCHES 12
HEIGHT INCHES 12
BRAND Advance Tabco, Inc.
CONSTRUCTION Stainless Steel
TYPE Wall Mount
DIAMETER INCHES 12 x 144 x 12
LEGS No
COLOR Silver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pot Rack, Wall-Mounted, Double Bar Design, 60"W, W/18 Plated Double Hooks, 12"D

Pot Rack, Wall-Mounted, Double Bar Design, 60"W, W/18 Plated Double Hooks, 12"D

From $201.95
More Info
Add to Cart
Pot Rack, Wall-Mounted, Single Bar Design, 24"W, W/6 Plated Double Hooks, 8.5"D

Pot Rack, Wall-Mounted, Single Bar Design, 24"W, W/6 Plated Double Hooks, 8.5"D

From $95.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)