Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advance Tabco SW-144 144"W x 12"D Pot Rack, Wall-Mounted Double Bar w/ 18 Plated Double Hooks
See all 55 items in product family

Advance Tabco SW-144 144"W x 12"D Pot Rack, Wall-Mounted Double Bar w/ 18 Plated Double Hooks

Item #: WBB579578

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,660.00 Save up to 56%
Price: $737.00
Product Information
Product Q&A
Pot Rack, Wall Mounted, Double Bar Design, 144" Width, S/S

Features:

  • Pot Rack
  • Wall-Mounted
  • Double Bar Design
  • 144" Long
  • With 18 Plated Double Hooks
  • Constructed Of 1/4" X 2" Stainless Steel

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES12
    • HEIGHT INCHES12
    • CONSTRUCTIONStainless Steel
    • COLORSilver
    • TYPEWall Mount
    • DIAMETER INCHES12 x 144 x 12
    • LEGSNo
    • BRANDAdvance Tabco, Inc.
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.