Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources CTTR5-3630, 36" W x 30" D 16 ga. Stainless Steel Workbench w/ 5" Backsplash

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

BK Resources CTTR5-3630, 36" W x 30" D 16 ga. Stainless Steel Workbench w/ 5" Backsplash

Item #: WBB1516220

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 239.95
Product Information
Customer Review
Product Q&A
Accessories
BK Resources CTTR5-3630, 36" W x 30" D 16 ga. Stainless Steel Workbench w/ 5" Backsplash

This Stainless Steel Workbench features a 16 gauge industrial grade stainless steel top with front no-drip edge and a 5" back splash. The top is reinforced with 2 heavy gauge 5","C" channels for superior support. Included with the workbench are: 1 fully adjustable 18 gauge galvanized lower shelf. Supporting this unit are 1-5/8" diameter galvanized legs with 1" high impact corrosion resistant adjustable feet. NSF Approved. Weight capacity: 2000 lbs. Measures 24"W x 24"D x 40"H with a 35" work height.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES30
    • HEIGHT INCHES35-1/2
    • CONSTRUCTION16 ga. Stainless Steel
    • GAUGE16
    • MANUFACTURERS PART NUMBERCTTR5-3630
    • SHELF CONSTRUCTION18 Gauge Galvanized Steel
    • SHELF QUANTITY1
    • TOP CONSTRUCTION16 Gauge/ 430 Series
    • WEIGHT LBS66
    • UNDERSTRUCTURE16 Gauge Galvanized Steel Legs w/ 18 Gauge Galvanized Steel Lower Shelf
    • BRANDBK Resources
    • BACK SPLASHY
    • COLOR FINISHStainless Steel
    • CAPACITY LBS800
    • TOP SERIES430
    • HEIGHT INCHES (FIXED LEG)35-1/2
    • LEG CONSTRUCTION1 5/8" Galvanized

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!