Shop Stool with Footrest - Polyurethane - Black

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Shop Stool with Footrest - Polyurethane - Black

Item #: WB240273

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 82.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Interion® Polyurethane Scooter Stool with Steel Base

Polyurethane stool helps keep worker low to ground to reduce back, knee and ankle strain. This polyurethane shop stool is ideal for ware-house, factory and machine shop use. 14" diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360-degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.

Seat Height Range:
Without Casters/Glides: 20-1/2" to 27-3/4"
With Casters: 22-3/4" to 30"
With Glides: 21-3/4" to 29"

Product Specifications

    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BRANDInterion®
    • DESCRIPTIONScooter Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14
    • SEAT DEPTH INCHES14
    • SEAT CONSTRUCTIONPolyurethane
    • STYLEScooter Stool
    • CASTER TYPEDual Wheel
    • CASTER DIAMETER INCHES2
    • SEAT COLORBlack
    • BACK TYPEBackless
    • BASE5 Legged
    • SEAT HEIGHT MINIMUM INCHES21.75
    • SEAT HEIGHT MAXIMUM INCHES29
    • HEIGHT ADJUSTMENT Pneumatic
    • WITH CASTERSYes
    • WITH FOOT RESTYes
    • MANUFACTURERS PART NUMBERA207TP
    • CAPACITY LBS250
    • BASE DIAMETER INCHES23-3/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Polyurethane Scooter Stool w/ Steel Base

Your review: Aside from the idea that I thought the stool would raise and lower more, the stool is working out excellently.

Is this review helpful?

Professor Emeritus

Your review: i have severe arthritis in my hips and have difficulty standing for any length of time in fromt of my stove or sink in the kitchen of my home. This stool sovles the problem and allows me to adjust the height and it is very stable.

Is this review helpful?

Excellent stools

Your review: We were looking for a wheeled stool with adjustable height for a bunch of work stations that did not require long term seating. This stool completely fit the requirements. It moves effortlessly, fully height adjustable w/ one hand, super easy to clean, and very rugged. And you just push the stool under the bench to keep it out of the way. We have come back several times to order more.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!