Safco High Base Stool - Steel - Silver

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Safco High Base Stool - Steel - Silver

Item #: WB250569

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 49%
Price: $89.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DIESEL SERIES INDUSTRIAL STOOLS
High Base With No Back
Ideal for educational, industrial and institutional market applications; such as schools, shops, warehouses and design studios, these all-welded 13 to 15 gauge steel stools are backed by a Lifetime Limited Warranty. Features manual seat height adjustment with nylon covered screw lift. Includes 14” diameter leather padded seats and non-marring nylon floor glides. Clear coat pewter color finish. Includes a fixed height, square foot ring with protective rubber guards. Ships assembled.

Product Specifications

    • WIDTH INCHES16 1/2
    • DEPTH INCHES16 1/2
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES--
    • BACK HEIGHT INCHES--
    • BRANDSafco®
    • DESCRIPTIONHigh Base Stool without Back
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES16-1/2
    • SEAT DEPTH INCHES16-1/2
    • SEAT CONSTRUCTIONLeather
    • STYLEShop Stool
    • WEIGHT LBS15
    • WITH FOOT RESTYes
    • GREENGUARD CERTIFIEDYes
    • SEAT COLORSilver
    • WITH CASTERSNo
    • HEIGHT ADJUSTMENT Manual
    • BACK TYPEBackless
    • MANUFACTURERS PART NUMBER6665
    • BASE4 Legged
    • SEAT HEIGHT MAXIMUM INCHES27
    • CAPACITY LBS250
    • SEAT HEIGHT MINIMUM INCHES22
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
54.145.235.23:46