Lab Stool - Wood - Adjustable Height - Black
See all 3 items in product family

Lab Stool - Wood - Adjustable Height - Black

Item #: WBB179268

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $184.62 Save up to 45%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Ideal for the science lab, classroom, or cafeteria, the adjustable height lab stool is an attractive, durable, and practical seating choice.

The solid wood seat is 1" thick, measures 12-1/4" in diameter, and is height adjustable from 18-1/2" to 29" in 1-1/2" increments. The leg height adjusts easily by unscrewing and telescoping each leg to the desired height. Leveling glides are included on each leg to provide stability. Metal nut inserts in the seat provide extra support to the seat for superior durability and prevent loosening and wood splitting over time. Metal screws lock into the metal nuts for even more security. The frame is black powder-coated steel and includes a footrest for comfort. The easy to assemble lab stools can be put together in less than 15 minutes. An optional back made from 8-ply veneer is available and measures 6-1/4"H x 11-1/2"W. The back is curved for comfort, is removable, and can be stored handily under the seat when not in use. The back can be purchased separately and added to the stool at any time.

Product Specifications

    • WIDTH INCHES16-1/4
    • DEPTH INCHES16-1/4
    • ARM TYPEArmless
    • BRANDBalt®
    • DESCRIPTIONLab Stool without Back
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES12-1/4
    • SEAT DEPTH INCHES12-1/4
    • SEAT CONSTRUCTIONWood
    • STYLELab / Medical Stool
    • LIMITED WARRANTY10 Years
    • MANUFACTURERS PART NUMBER34441R
    • BACK TYPEBackless
    • BASE4 Legged
    • SEAT HEIGHT MINIMUM INCHES18.5
    • SEAT HEIGHT MAXIMUM INCHES29
    • HEIGHT ADJUSTMENT Manual
    • WITH CASTERSNo
    • WITH FOOT RESTYes
    • SEAT COLORNatural

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Good quality

Your review: Good quality lab stool. Very sturdy build. I am using it for an on-stage piano stool, where stability is a must. It is a little heavier than I would like, but sturdy probably causes "heavy".

Is this review helpful?

Great stools

Your review: Love these stools. Sturdy and strong.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!