Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon® All-Welded Stool w/ Steel Seat-Black Rubber Feet W/ Steel Glide 18"H Dove Gray, 2/Pk
See all 58 items in product family

Lyon® All-Welded Stool w/ Steel Seat-Black Rubber Feet W/ Steel Glide 18"H Dove Gray, 2/Pk

Item #: WBB286218

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $152.80 Save up to 35%
Price: $99.95
Product Information
Product Q&A
Accessories
Lyon® All-Welded Stool with Steel Seat - Black Rubber Feet w/ Steel Glide 18"H Dove Gray

All stools come with large, comfortable seats with rounded corners, perforated for ventilation. Also included is a strong channel brace foot rest. Legs come pre-punched for channel leg extension. 400 lbs weight capacity. Dove Gray finish.

Product Specifications

    • COLOR FINISHDove Gray
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BRANDLyon®
    • CONSTRUCTIONSteel
    • DESCRIPTIONStool with Steel Seat
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • SEAT HEIGHT INCHES18
    • UPHOLSTERYWood
    • LEG TYPEBlack Rubber Feet with Steel Glide
    • MANUFACTURERS PART NUMBER1702
    • CAPACITY LBS400
    • SEAT HEIGHT MAXIMUM INCHES18
    • COLOR FAMILYGray
    • SEAT HEIGHT MINIMUM INCHES18
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.