Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"W x 30"D Production Workbench with Power Apron - Shop Top Safety Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

48"W x 30"D Production Workbench with Power Apron - Shop Top Safety Edge - Blue

Item #: WB253842BBL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MOBILE HEAVY DUTY ELECTRONIC PRODUCTION BENCH
1-5/8" Thick Square Edge Plastic Laminate Top
Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. Mobile work benches are built to last using rugged 2" square x 14 gauge tubular steel legs that are 36"H. These workbenches withstand 2000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes 15"D lower shelf with backstop for added storage space. Moves easy on 5" phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. 15 year limited warranty.

Certification: ETL/cETL

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL253842BBL
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONShop Top Safety Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-3/4" thick Shop Top with safety radius edge protects against static build-up and won't warp or split.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result