Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Adjustable Height (1,715)
Remove
60" Panel Mounting Kit-Tan
Remove

      Items
60" Panel Mounting Kit-Tan 60" Panel Mounting Kit-Tan


60" Panel Mounting Kit-Tan
Panel Mounting Kit on Global Production Benches Panel Mounting Kit Allows Easy Installation of Panels for Global Production Benches Panel Mounting Kit on Global Production Benches  
see additional photos
60" Panel Mounting Kit-Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249292TN
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Panel Mount Kit for Global Work Benches
Mounting kit easily attaches to Upright Kit (sold separately) to allow installation of Optional Panels. Mounting kit accepts attachment of choice of Pegboard Panel, Louver Panel and Steel Panel (sold separately) to provide overhead storage of parts and supplies. Made using durable steel.

Product Specifications
WIDTH INCHES 60
COLOR FINISH Tan
CONSTRUCTION Steel
DESCRIPTION 60" MOUNTING KIT
MODEL 249292TN


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"L X 36"W Production Bench - Maple Square Edge-Tan

72"L X 36"W Production Bench - Maple Square Edge-Tan

From $388.95
More Info
Add to Cart
96"L X 30"W Production Bench -  Plastic Square Edge-Blue

96"L X 30"W Production Bench - Plastic Square Edge-Blue

From $388.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)