Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Adjustable Height (1,715)
Remove
60 x 24 Plastic Square Edge Top Packaging Bench
Remove

      Items
60 x 24 Plastic Square Edge Top Packaging Bench 60 x 24 Plastic Square Edge Top Packaging Bench


60 x 24 Plastic Square Edge Top Packaging Bench
Heavy Duty Stationary Packaging Work Bench Heavy Duty Stationary Packaging Work Bench Heavy Duty Stationary Packaging Work Bench Heavy Duty Stationary Packaging Work Bench  
see additional photos
60 x 24 Plastic Square Edge Top Packaging Bench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB249197
Price: $237.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
60 x 24 Plastic Square Edge Top Packaging Bench 60"W Riser Kit 60"W Lower Shelf For Bench - 15"D- Blue 60"Shelf With Pre-Wired Electric-Blue
 
select
select
select

60 x 24 Plastic Square Edge Top Packaging Bench

60"W Riser Kit

60"W Lower Shelf For Bench - 15"D- Blue

60"Shelf With Pre-Wired Electric-Blue

Total for 4 items is $629.85

Product Information
Photo Gallery
Product Q&A
Write A Review

Heavy Duty Packaging Workbench with Square Edge Plastic Top
This packaging workbench has a 1-5/8" thick plastic top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. The super-strong, easy-to-clean bench top is made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.

Watch Video Below

  1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Product Specifications
WIDTH INCHES 60
DEPTH INCHES 24
HEIGHT INCHES 28 to 34
COLOR FINISH Blue
ASSEMBLY Unassembled
CONSTRUCTION Steel
LEG TYPE Adjustable
MODEL 249197
TOP CONSTRUCTION Plastic Laminate Square Edge
TYPE Packaging Work Bench
Base Model Number 249197


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6" Drawer - Blue

6" Drawer - Blue

From $69.95
select
Qty: Add to Cart
12" Drawer - Blue

12" Drawer - Blue

From $95.95
select
Qty: Add to Cart
60 x 24 Plastic Square Edge Packaging Power Apron  Bench-Blue

60 x 24 Plastic Square Edge Packaging Power Apron Bench-Blue

From $287.00
select
Qty: Add to Cart
Packaging Dispenser Stand

Packaging Dispenser Stand

From $399.95
select
Qty: Add to Cart
3M™ H-190, Pressure Sensitive Tape Dispenser

3M™ H-190, Pressure Sensitive Tape Dispenser

From $8.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 60"W Bench

Overhead Fluorescent Light Kit For 60"W Bench

From $101.95
select
Qty: Add to Cart
Single Level Carton Stand With 3 Dividers

Single Level Carton Stand With 3 Dividers

From $74.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Tool Balancer Track Kit-60"

Tool Balancer Track Kit-60"

From $92.00
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Solo Lift Pro Package Handling Tool 40 Lb. Capacity

Solo Lift Pro Package Handling Tool 40 Lb. Capacity

From $19.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)