Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 x 30 Bench Double Sided Starter ESD Laminate

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

60 x 30 Bench Double Sided Starter ESD Laminate

Item #: WB249798

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,396.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BASIC EXPANDABLE MODULAR WORKBENCHES
Double Sided Starter Unit with ESD Work Surface
Basic expandable modular workbenches create rows and aisles of workstations for an affordable price! Great for large work areas, assembly stations, packaging areas, learning centers and more. Solid slotted uprights allow the work surface or optional accessories to be mounted anywhere along the column. Work surface is height adjustable from 30" to 36" at 1" increments. Heavy gauge steel frame bolts to top and leg supports to provide added strength to the work surface and lateral support to the station. Work surface has a 180° T-mold front edging for safety. Includes adjustable leveling feet. Stations measure 65"H overall. Blue powder coat finish. Double Sided Starter Station includes a complete frame with uprights, four horizontal leg supports, four top supports and two work surfaces.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES65
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDPro-Line
    • CONSTRUCTIONSteel
    • DESCRIPTION60 x 30 Bench Double Sided Starter ESD Laminate
    • LOWERED HEIGHT INCHES30
    • RAISED HEIGHT INCHES36 in 1" increments
    • TOP CONSTRUCTIONESD Laminate Square Edge
    • COLORBlack
    • HEIGHT INCHES (FIXED LEG)65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed