Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96"W x 30"D Production Workbench with Power Apron - Plastic Laminate Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

96"W x 30"D Production Workbench with Power Apron - Plastic Laminate Square Edge - Blue

Item #: WB606980BBL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $444.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES
Plastic Laminate Square Edge Top
Long lasting, high quality production benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34" high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-5/8" thick high pressure plastic laminate top with standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 96"W x 30"D. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES30
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL606980BBL
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
10 Question | 13 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 13 answers for this product.

Sort by: 
...  

0 Result

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

Is the footrest bar necessary? I'd like to assemble the bench without it.

Question Asked By: STEPHEN , March 30, 2016

+ View 1 Answer

Answer This Question

what is the thread size for the levelers. taking out the levelers to put in casters. Thanks

Question Asked By: David , Fayetteville, arkansas , September 29, 2014

+ View 1 Answer

Answer This Question

Are there casters that can be purchased for this workbench? If so, what is the sku?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

What is the bulb size? I need to buy shatter shield coated bulbs for this unit that I bought? But I don't want to buy a whole case of 40.

Question Asked By: Dave , California , December 16, 2011

+ View 1 Answer

Answer This Question

How much does this product weigh in its packaging?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Are ballasts available for this model and at what price? Ballast model is ST232120

Question Asked By: martin mcfee , Liverpool NY , August 30, 2011

+ View 1 Answer

Answer This Question

Is this frame able to be purchased without any top? If so what would be the price? We are going to use the existing top.

Question Asked By: Mark , Sinclair Systems , July 14, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68