Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electric Hydraulic Bench w/ Wood Top - 72"W x 30"D Blue
See all 30 items in product family

Electric Hydraulic Bench w/ Wood Top - 72"W x 30"D Blue

Item #: WBB184537

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,976.00
Product Information
Customer Review
Product Q&A
Accessories
Electric Ergonomic Hydraulic Work Bench

This steel work bench withstands up to 1,000 lb. capacities. Durable steel legs enclose hydraulic lifts for safety. Bench offers 8" height adjustment using a simple Electric control. Control uses an easy 2-button lift/lower control panel. Includes hardwood top.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES29 to 37
    • CAPACITY LBS1,000
    • COLOR FINISHBlue
    • BRANDPucel
    • DESCRIPTIONHydraulic Bench
    • MANUFACTURERS PART NUMBERHBW-3072-E8-LTBLUE
    • TOP CONSTRUCTIONHardwood Butcher Block Square Edge
    • TYPEElectric
    • MATERIALAsh
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 37
    • COLORBlue

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!