Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WSI Laminate Shelf PBLS1896-W, PB Series, 18"D X 96"W, White

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

WSI Laminate Shelf PBLS1896-W, PB Series, 18"D X 96"W, White

Item #: WBB926819

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 235.95
Product Information
Customer Review
Product Q&A
WSI Laminate Shelf PBLS1896-W, PB Series, 18"D X 96"W, White

PB laminate shelf is made of the same material as the work surface, comes with 2 shelf brackets, shelves over 48" comes a 12ga load beam mounted to the under side of the shelf to reduce any bowing of the work surface,

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • BRANDWSI
    • CONSTRUCTION40Lb Density Particle Board Shelf, High Pressure Laminate 12 Gauge Steel Beam
    • DESCRIPTIONLaminate Shelf
    • MANUFACTURERS PART NUMBERPBLS1896-W
    • WEIGHT LBS72
    • COLORWhite
    • STYLEPB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!