Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,525 Items)
Sub Category
Adjustable Height (1,714)
Remove
Lyon Pre-Engineered Sky-Wal II Units w/ Electric Raceway, 72"
Remove

      Items
Lyon Pre-Engineered Sky-Wal II Units w/ Electric Raceway, 72" Lyon Pre-Engineered Sky-Wal II Units w/ Electric Raceway, 72"


Lyon Pre-Engineered Sky-Wal II Units w/ Electric Raceway, 72"
Lyon Pre-Engineered Sky-Wal II Units w/ Electric Raceway, 72"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB271715
List Price $1,722.05    Save 45%
Price: $955.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon® Pre-Engineered Sky-Wall II™ Units With Electric Raceway, 72"

Lyon® Pre-Engineered Sky-Wall II™ Units include upright frame assembly, mounting arms, light fixture assembly and two 12"D shelves with lip inserts. Electric raceway allows for easy cord management. Made of steel for long lasting durability.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 12
HEIGHT INCHES 48
COLOR FINISH Blue
BRAND Lyon
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 79406
WEIGHT LBS 210.4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"L X 36"W Production Bench - Maple Square Edge-Tan

72"L X 36"W Production Bench - Maple Square Edge-Tan

From $388.95
More Info
Add to Cart
96"L X 30"W Production Bench -  Plastic Square Edge-Blue

96"L X 30"W Production Bench - Plastic Square Edge-Blue

From $388.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)