Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Manual Hydraulic Bench w/ Steel Top - 48"W x 28"D Gray
See all 30 items in product family

Manual Hydraulic Bench w/ Steel Top - 48"W x 28"D Gray

Item #: WBB184617

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,244.00
Product Information
Customer Review
Product Q&A
Accessories
Manual Ergonomic Hydraulic Work Bench

This steel work bench withstands up to 1,000 lb. capacities. Durable steel legs enclose hydraulic lifts for safety. Bench offers 8" height adjustment using a Manual Hand Crank. Crank easily folds under bench when not in use. Includes steel top.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES28
    • HEIGHT INCHES29 to 37
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • BRANDPucel™
    • DESCRIPTIONHydraulic Bench
    • MANUFACTURERS PART NUMBERHBS-2848-M8-GRAY
    • TOP CONSTRUCTIONSteel Square Edge
    • TYPEManual
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 37
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!