Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Adjustable Height (1,715)
Remove
Manual Hydraulic Bench w/ Wood Top - 96"W x 36"D Blue
Remove

      Items
Manual Hydraulic Bench w/ Wood Top - 96"W x 36"D Blue Manual Hydraulic Bench w/ Wood Top - 96"W x 36"D Blue


Manual Hydraulic Bench w/ Wood Top - 96"W x 36"D Blue
Manual Hydraulic Bench w/ Wood Top - 96"W x 36"D Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB184411
Price: $1,989.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Manual Ergonomic Hydraulic Work Bench

This steel work bench withstands up to 1,000 lb. capacities. Durable steel legs enclose hydraulic lifts for safety. Bench offers 8" height adjustment using a Manual Hand Crank. Crank easily folds under bench when not in use. Includes hardwood top.

Product Specifications
WIDTH INCHES 96
DEPTH INCHES 36
HEIGHT INCHES 29" to 37"
CAPACITY LBS Steel
COLOR FINISH Blue
DESCRIPTION Hydraulic Bench
MANUFACTURERS PART NUMBER HBW-3696-M8-LTBLUE
TOP CONSTRUCTION Butcher Block Square Edge
TYPE Manual
MATERIAL Ash


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
72"L X 36"W Production Bench - Plastic Square Edge-Blue

72"L X 36"W Production Bench - Plastic Square Edge-Blue

From $379.95
select
Qty: Add to Cart
Mobile Security Computer Cabinet - Blue

Mobile Security Computer Cabinet - Blue

From $249.00
After Mail-In-Rebate
select
Qty: Add to Cart
Perforated 24"W 6 Step Steel Rolling Ladder 10"D Top Step

Perforated 24"W 6 Step Steel Rolling Ladder 10"D Top Step

From $344.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)