60 x30 Maple Butcher Block Square Edge Workbench with Drawer & Riser

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

60 x30 Maple Butcher Block Square Edge Workbench with Drawer & Riser

Item #: WB249521

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 385.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PRE-CONFIGURED MAPLE BUTCHER BLOCK TOP HEIGHT ADJUSTABLE WORK BENCH
Work Bench with Drawer and Riser Shelf
Maple block top benches are built to withstand years of heavy use. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Height adjustable work bench allows customizable comfort by adjusting from 29-5/8” to 37-1/4” high. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Riser shelf provides added work space. Riser shelf measures 10-1/2"D x 12"H with a 2"H backstop to prevent items from falling. Front and back of adjustable legs feature removable duplex knockouts for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Easy assembly.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES30 to 38
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL249521
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DRAWER QUANTITY1
    • HEIGHT INCHES (ADJUSTABLE LEG)30 to 38
    • MATERIALMaple
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (13 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

worth the wait

Excellent work bench that should last a life time. Plenty of bench top space. It is used in my shop at work and i bought one for my Ham Radio Station in the basement at home.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

13 Results

very nice work bench

Your review: I really like the finished product. The instructions for assembly are rather vague and some of the instructions were nonexistent. Wish the drawer had rollers for sliding.

Cons: poor instructions

Is this review helpful?

worth the wait

Your review: over all an excellent bench.

Pros: Excellent work bench that should last a life time. Plenty of bench top space. It is used in my shop at work and i bought one for my Ham Radio Station in the basement at home.

Cons: It took months to ship. When i called to inquire where it was i found out it was just sitting in the warehouse. It was then shipped that day, over night, via tractor trailer to my house. As far as the bench, not all the holes on the metal portion of the bench lined up properly. The instructions where poor but i figured it out in fair amount of hours.

Is this review helpful?

Sturdy Desk For Our Workshop

Your review: We bought the desk for a home workshop which is probably a little overkill, but our first impressions are pretty good.

Pros: The desk is sturdy, heavy and seemingly well made.

Cons: Not cheap, took a while to arrive and I have to assemble and mark our own holes so it took a while to build. And with the weight, was a little bit of a struggle.

Is this review helpful?

Great Table for the Price!

Your review: This is a heavy duty table that can withstand a pretty heavy load. The wood top is very durable.

Pros: Large surface area, thick wooden top, handy drawer, and bottom shelf which is sold seperate

Cons: The only cons I can think of is the metal thickness on the top shelf, could be a little heavier guage and also the bottom shelf should be included but it is sold seperatley.

Is this review helpful?

toolcrib manager

Your review: Use them for lunch/ break tables /no drawer, work great. No complaints, a miracle for as many employees as we have. Thanks,Norm.

Pros: Look good easy to clean

Cons: need better assembly instructions for assembly + dimensions for leg spacing + holes for screws

Is this review helpful?

Great Service

Your review: Bench arrived quickly, nice quality. Drawer was damaged in shipping. Global replaced drawer at no charge within 2 days. Great customer service!

Pros: Very good quality bench.

Cons: Drawer damaged in shipping.

Is this review helpful?

Great Bench

Your review: Nice bench for the price!

Pros: Sturdy top

Cons: Lots of assembly

Is this review helpful?

Nice work bench

Your review: I used to have one of these at Nestle where I worked as an industrial mechanic. I love em so much I bought one for the garage.

Pros: well built!

Cons: none

Is this review helpful?

Equipment for new facility

Your review: Was delivered in a timely manner and not damaged. Nice that the legs adjust and it is sturdy enought to work on.

Pros: Adjustable legs and sturdy

Cons: It should come with at least one outlet at that price

Is this review helpful?

Solid service bench

Your review: This bench was very easy to assemble and is holding up to plenty of punishment in a machine shop environment. Solid construction and no frills.

Is this review helpful?

Workbench

Your review: Excellent Quality! Great Buy!

Is this review helpful?

work table

Your review: well built table the only problem is that the drill you supplyed for the predrilling of the wood top was to large and had to use a smaller bit for pilot holes

Is this review helpful?

Great value

Your review: Very good quality, easy to assemble and will last a lifetime. Very satisfied with product.

Is this review helpful?

Sort by: 

13 Results

There are 13 questions and 2 answers for this product.

Sort by: 

13 Results

Does this product come in Black metal?

Question Asked By: Jalon , September 21, 2017

+ View 1 Answer

Answer This Question

Where are the assembly instructions located?

Question Asked By: ANDREW , December 18, 2014

+ View 1 Answer

Answer This Question

Sort by: 

13 Results