Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounting Kit with 18"W and 36"W Whiteboard for 60"W Workbench- Tan

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Mounting Kit with 18"W and 36"W Whiteboard for 60"W Workbench- Tan

Item #: WB319180TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY HEIGHT ADJUSTABLE WORKBENCHES
Mounting Kit with 18"W Magnetic Whiteboard and 36"W Magnetic Whiteboard for 60"W Workbench - Blue

Mounting Kits allow additional storage within easy reach of workbench area. Mounting Kit includes mounting rail kit, one 18"W Magnetic Whiteboard and one 36"W Magnetic Whiteboard

Product Specifications

    • COLOR FINISHTan
    • BRANDGlobal Industrial™
    • INCLUDES(1) 18" Dry Erase Board, (1) 36" Dry Erase Board
    • ACCESSORY WIDTH INCHES60
    • ACCESSORY HEIGHT INCHES19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!