Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mounting Kit with 18"W Pegboard and 36"W Whiteboard for 60"W Workbench- Tan

Rollover image to zoom in

Click image to enlarge

See all 149 items in product family

Mounting Kit with 18"W Pegboard and 36"W Whiteboard for 60"W Workbench- Tan

Item #: WB319176TN

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
HEAVY DUTY HEIGHT ADJUSTABLE WORKBENCHES
Mounting Kit with 18"W Pegboard and 36"W Magnetic Whiteboard for 60"W Workbench - Blue

Mounting Kits allow additional storage within easy reach of workbench area. Mounting Kit includes Mounting Rail kit, one 18"W Pegboard and one 36"W Magnetic Whiteboard

Product Specifications

    • COLOR FINISHTan
    • BRANDGlobal Industrial™
    • INCLUDES(1) 18" Pegboard, (1) 36"Dry Erase Board
    • ACCESSORY WIDTH INCHES60
    • ACCESSORY HEIGHT INCHES19

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pegboard Is beautiful

Your review: Pegboard is great. Bottom strut came with the taps crossed on the ends, but the customer service was on it when I called and sent another one out next day air.

Pros: Great split. just enough for a few tools (most of mine are small tools anyway) board makes it easy to keep up with deadlines and issues.

Cons: Just the weld mentioned in the pros section.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed