Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,518 Items)
Sub Category
Adjustable Height (1,708)
Remove
Overhead Fluorescent Light Kit For 96"W Bench
Remove

      Items
Overhead Fluorescent Light Kit For 96"W Bench Overhead Fluorescent Light Kit For 96"W Bench


Overhead Fluorescent Light Kit For 96"W Bench
Overhead Fluorescent Light Kit For 96"W Bench Overhead Fluorescent Light Kit For 96"W Bench Overhead Fluorescent Light Kit For 96"W Bench Overhead Fluorescent Light Kit For 96"W Bench  
see additional photos
Email This Page Printer Friendly Version
Overhead Fluorescent Light Kit For 96"W Bench
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB607272B
Price: $179.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Overhead Fluorescent Light Kit For 96"W Bench Satco S8142 F39T5/841/HO/ENV 39W Fluorescent w/ Minature Bi-Pin Base -Cool White        
 
select
   

Overhead Fluorescent Light Kit For 96"W Bench

Satco S8142 F39T5/841/HO/ENV 39W Fluorescent w/ Minature Bi-Pin Base -Cool White

   
Total for 2 items is $391.95

Product Information
Photo Gallery
Product Q&A
Write A Review

Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture easily hangs from included 96" mounting Beam and cantilever brackets. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Brackets allow depth adjustments from 1" to 8"D at 1" increments. Includes adjustable suspender cable for height adjustments while suspended from cantilever brackets. Reflector and base is made of aluminum with black end caps. Cover is transparent to help protect lamps (not included) from damage. Accepts two 39-watt T5 fluorescent lamps (sold separately). Pull chain operation. 8'L power cord. 120V. UL listed.

Product Specifications
WIDTH INCHES 96" (uses two 48" light fixtures)
ASSEMBLY Unassembled
BRAND Global Equipment
CONSTRUCTION Steel
CORD LENGTH 8 ft.
WEIGHT LBS 9
BRACKET LENGTH 24 Inches


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
96"W Cantilever Shelf For Uprights- Tan

96"W Cantilever Shelf For Uprights- Tan

From $75.95
select
Qty: Add to Cart
96"W Lower Shelf For Bench - 15"D- Tan

96"W Lower Shelf For Bench - 15"D- Tan

From $71.95
select
Qty: Add to Cart
96"W  Bin Rail - Tan

96"W Bin Rail - Tan

From $29.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)