Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 2011 Series, ESD Square Edge, 48
See all 210 items in product family

Stackbin Workbench, 2011 Series, ESD Square Edge, 48"W X 36"D

Item #: WBB747891

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $478.95
Product Information
Product Q&A
Stackbin, 2011 Series, ESD Square Edge, 48"W X 36"D, Black

This ergonomic leg design sets the front leg upright further back to create more leg room. The 2011 series has the same features as the 2000 Series with the addition of 11 inches of manual height adjustability (adjustment in 1" increments). Leg leveling glides are included on all of our ergonomic desk legs. Custom computer desks and tables can be configured with this style frame with the capability of being able to bolt any of the accessories we offer to this unit at any time.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES36
  • HEIGHT INCHES30 to 41
  • CAPACITY LBS1,000
  • COLOR FINISHBlack
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer
  • MANUFACTURERS PART NUMBERE4836-2011-BK
  • TOP CONSTRUCTIONESD Square Edge
  • WEIGHT LBS145
  • COLORBlack
  • TOP THICKNESS INCHES1-3/4
  • SERIES2011 Series
  • HEIGHT INCHES (ADJUSTABLE LEG)30 to 41

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.