Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Adjustable Height (1,715)
Remove
Stackbin Workbench, 2011 Series, ESD Square Edge, 72"W X 30"D, Black
Remove

      Items
Stackbin Workbench, 2011 Series, ESD Square Edge, 72"W X 30"D, Black Stackbin Workbench, 2011 Series, ESD Square Edge, 72"W X 30"D, Black


Stackbin Workbench, 2011 Series, ESD Square Edge, 72"W X 30"D, Black
Gray Frame Shown
Stackbin Workbench, 2011 Series, ESD Square Edge, 72"W X 30"D, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB747710
Price: $508.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 2011 Series, ESD Square Edge, 72"W X 30"D, Black

This ergonomic leg design sets the front leg upright further back to create more leg room. The 2011 series has the same features as the 2000 Series with the addition of 11 inches of manual height adjustability (adjustment in 1" increments). Leg leveling glides are included on all of our ergonomic desk legs. Custom computer desks and tables can be configured with this style frame with the capability of being able to bolt any of the accessories we offer to this unit at any time.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 30 to 41
CAPACITY LBS 1000
COLOR FINISH Black
BRAND Stackbin
CONSTRUCTION 14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer
MANUFACTURERS PART NUMBER E7230-2011-BK
TOP CONSTRUCTION ESD Square Edge
WEIGHT LBS 160
TOP THICKNESS INCHES 1-3/4
COLOR Black
SERIES 2011 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"L X 36"W Production Bench - Maple Square Edge-Tan

72"L X 36"W Production Bench - Maple Square Edge-Tan

From $388.95
More Info
Add to Cart
96"L X 30"W Production Bench -  Plastic Square Edge-Blue

96"L X 30"W Production Bench - Plastic Square Edge-Blue

From $388.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)