Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, 4000 Series, Electric Lift, Hardboard, 48
See all 225 items in product family

Stackbin Workbench, 4000 Series, Electric Lift, Hardboard, 48"W X 36"D, Gray

Item #: WBB746768

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,185.00
Product Information
Product Q&A
Accessories
Stackbin, 4000 Series, Electric Lift, Hardboard, 48"W X 36"D, Gray

This adjustable workbench offers 12" of height adjustment with the push of a button. The unit has a 1000# capacity and will allow any of our workbench accessories or overhead structure items to added at any time. The standard workheight range is 30" - 40".

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES36
  • HEIGHT INCHES30 to 40
  • CAPACITY LBS1,000
  • COLOR FINISHGray
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer & Acc's Full Arc Welded Legs, Bolted Stringer & Lif
  • MANUFACTURERS PART NUMBERH4836-4000-E-GY
  • TOP CONSTRUCTIONHardboard
  • WEIGHT LBS188
  • HEIGHT INCHES (ADJUSTABLE LEG)30 to 40
  • SERIES4000 Series Electric Lift
  • TOP THICKNESS INCHES1-3/4
  • COLORGray

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.