Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,518 Items)
Sub Category
Adjustable Height (1,708)
Remove
Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray
Remove

      Items
Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray


Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray
Email This Page Printer Friendly Version
Stackbin Workbench, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB747826
Price: $948.00

Chat with a Salesperson Add this item to your list
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 4000 Series, ESD Square Edge, 48"W X 30"D, Gray

On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 30
HEIGHT INCHES 30 to 42
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Formed Stringer
MANUFACTURERS PART NUMBER E4830-4000
TOP CONSTRUCTION ESD Square Edge
WEIGHT LBS 165
TOP THICKNESS INCHES 1-3/4
SERIES 4000 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

Stackbin 4-4PSH-GY 4 Way Adjustable Spool Holder, 40"W X 12"D, Gray

From $62.95
select
Qty: Add to Cart
Stackbin 4-2CTU-CTRU-GY Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Gray

Stackbin 4-2CTU-CTRU-GY Split Overhead Structure W/Straight Uprights, 64"W X 32"H, Gray

From $114.95
select
Qty: Add to Cart
Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

Stackbin 4-6DDPSR-24-GY Double Deck Adjustable Spool Holder, 64"W X "D X 10"H, Gray

From $115.95
select
Qty: Add to Cart
Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray

Stackbin 4-6BWB-GY Below Top Spool Holder, 64"W, Gray

From $46.95
select
Qty: Add to Cart
Stackbin 4-CTU-GY Straight Uprights Pair, Gray

Stackbin 4-CTU-GY Straight Uprights Pair, Gray

From $35.95
select
Qty: Add to Cart
Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

Stackbin 4-SMSH-GY Side Mount Spool Holder, Gray

From $125.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)