Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,525 Items)
Sub Category
Adjustable Height (1,714)
Remove
Tool Balancer Track Kit -72"
Remove

      Items
Tool Balancer Track Kit -72" Tool Balancer Track Kit -72"


Tool Balancer Track Kit -72"
Tool Balancer on Tool Balancer Track Kit on Global Height Adjustable Production Bench Steel Beams Included with Tool Balancer Track Kit on Global Height Adjustable Production Bench Tool Balancer Track Kit on Global Height Adjustable Production Bench Tool Balancer Track Kit on Global Height Adjustable Production Bench      
see additional photos
Tool Balancer Track Kit -72"
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WB249498N
Price: $99.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

TOOL BALANCER TRACK KIT
72"W Kit
This tool balancer kit includes 2 rolling hook trollies, a rail and 2 steel arm brackets. Accepts Tool Balancer (sold separately) to hold tools up to 10 lbs. and slide them along the track for side to side placement. Track kit easily installs on Upright Kit (sold separately) of Production Bench.



Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72"L X 36"W Production Bench - Maple Square Edge-Tan

72"L X 36"W Production Bench - Maple Square Edge-Tan

From $388.95
More Info
Add to Cart
96"L X 30"W Production Bench -  Plastic Square Edge-Blue

96"L X 30"W Production Bench - Plastic Square Edge-Blue

From $388.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)