Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
17 1/4"W x 20"D x 11 3/4"H Stacking Drawer For 24"D Workbench

Rollover image to zoom in

Click image to enlarge

17 1/4"W x 20"D x 11 3/4"H Stacking Drawer For 24"D Workbench

Item #: WB607276

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $110.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
WORKSTATION BENCH DRAWER
Stackable bench drawers with mounting hardware. 20"D x 17 1/4"W x 11 3/4"

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES20
    • HEIGHT INCHES11-3/4
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • MODEL607276
    • WEIGHT LBS41
    • COLORGray
    • ACCESSORY HEIGHT INCHES11-3/4
    • ACCESSORY WIDTH INCHES17-1/4
    • ACCESSORY DEPTH INCHES20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:44