

 |
Browse Work Bench Systems (2,526 Items) |
|
 |
DSA W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF ESD Laminate, 48"W X 60"D X 75-3/5"H |
| |
|
 |
|
 |
|
 |
|
|
|
DSA W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF ESD Laminate, 48"W X 60"D X 75-3/5"H
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB835785
|
|
|
|
Price: $3,038.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
DSA W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF ESD Laminate, 48"W X 60"D X 75-3/5"H
TL Advantage workstations are well suited for a variety of applications, including: assembly, burn-in, test, repair, lab, and many light manufacturing applications. TL Advantage utilizes an industry-exclusive standard ESD Conductive paint (proprietary process) and can be outfitted with a plethora of standard accessories. With its incredible strength, flexibility, and durability, the TL Advantage workstation is the most cost effective ergonomic workstation solution on the market today. Workstations are available in 6 widths, stationary and mobile configurations, and is easily assembled with 4 simple tools.
|
| Product Specifications |
| WIDTH INCHES |
48 |
| DEPTH INCHES |
60 |
| HEIGHT INCHES |
75-3/5 |
| COLOR FINISH |
Grey-35 |
| BRAND |
Sovella |
| CONSTRUCTION |
Steel |
| MANUFACTURERS PART NUMBER |
14-C12535320 |
| PACK QUANTITY |
1 |
|
|
|
|
|
|