Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,518 Items)
Sub Category
Fixed Height Workbenches (746)
Remove
DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H
Remove

      Items
DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H


DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H
Email This Page Printer Friendly Version
DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB835909
Price: $3,312.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DSS W/Steel Shelf, 6 Outlet Power, 2-Bulb Light, Footrest W/PF Laminate, 53"W X 60"D X 75-3/5"H

TL Advantage workstations are well suited for a variety of applications, including: assembly, burn-in, test, repair, lab, and many light manufacturing applications. TL Advantage utilizes an industry-exclusive standard ESD Conductive paint (proprietary process) and can be outfitted with a plethora of standard accessories. With its incredible strength, flexibility, and durability, the TL Advantage workstation is the most cost effective ergonomic workstation solution on the market today. Workstations are available in 6 widths, stationary and mobile configurations, and is easily assembled with 4 simple tools.

Product Specifications
WIDTH INCHES 53
DEPTH INCHES 60
HEIGHT INCHES 75-3/5
COLOR FINISH Grey-35
BRAND Sovella
CONSTRUCTION Steel/Laminate
MANUFACTURERS PART NUMBER 14-C12541315
PACK QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)