Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Fixed Height Workbenches (747)
Remove
72 Inch Metal Shelf 12" Deep
Remove

      Items
72 Inch Metal Shelf 12" Deep 72 Inch Metal Shelf 12" Deep


72 Inch Metal Shelf 12" Deep
72 Inch Metal Shelf 12" Deep
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB249815
Price: $118.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

EXPANDABLE MODULAR WORKBENCHES
Adjustable Shelf
Includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along upright columns for easy height adjustments. Provides overhead storage space for workstations. 12’D steel shelf can be angle adjusted.

Product Specifications
WIDTH INCHES 72
DEPTH INCHES 12
COLOR FINISH Beige with black mounting brackets
ASSEMBLY Unassembled
DESCRIPTION Adjustable metal shelf
WEIGHT LBS 39


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)