Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,518 Items)
Sub Category
Fixed Height Workbenches (746)
Remove
Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D
Remove

      Items
Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D


Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D
Email This Page Printer Friendly Version
Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB835797
Price: $4,597.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella Concept Worktable Corner Table, Adjustable Height 27-4/5" to 43-5/9", 60"W X 30"D

Concept worktables are designed for the needs of the high-tech industry, where ergonomic qualities are the most important requirement. There are many possible adjustments, all components fit together seamlessly, and each detail is practical in use. The workstation adapts to the work process and the needs of the user. As a result all movements of the user can be optimized, which in turn increases performance and productivity and decreases workrelated stress. Modular design provides total integration with the existing system and the potential to flexibly adapt to changes in the environment. Concept worktables are typically used in work such as assembly, quality control, and repair. Concept worktables are also available in motorized.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 30
HEIGHT INCHES 27-4/5 to 43-5/9
CAPACITY LBS 1100
COLOR FINISH Grey-35
BRAND Sovella
CONSTRUCTION Steel/Laminate
MANUFACTURERS PART NUMBER 14-C10041251
PACK QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)