Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 72 x 30 double sided Starter ESD laminate.
See all 16 items in product family

72 x 30 double sided Starter ESD laminate.

Item #: WB249785

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,420.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
EXPANDABLE MODULAR WORKBENCHES
Double Sided Starter Unit with ESD Work Surface
Expandable modular workbenches help create rows and aisles of workstations for large work areas, assembly stations, packaging areas, learning centers and more. Solid slotted uprights allow work surface or optional accessories to be mounted anywhere along column. Heavy gauge steel frame bolts to top supports to provide added strength to the work surface and lateral support to the station. Textured beige powder coat finish with blue accents offers a durable finish. Stations measure 82"H overall. Work surface has a 180° T-mold front edging for safety. Double Sided Starter Station includes two uprights, two back to back horizontal leg supports, two top frame assemblies and two work surfaces. Double sided units provide a back-to-back workstation for 2 or more people. Accepts Optional Add-On Units to create rows or aisles of workstations.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTION 72 x 30 double sided Starter ESD laminate.
    • TOP CONSTRUCTIONESD Square Edge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed