Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Fixed Height Workbenches (747)
Remove
Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer
Remove

      Items
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer


Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer
Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB538741
Price: $128.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Gorilla Rack 48 X 24 X 60 Workbench Full Length Drawer

Features

  • 48x24x60" Workbench, Black
  • Durable ball bearing drawer glides
  • Full length drawer
  • Large bottom shelf
  • Cantilever shelf
  • Corrosion resistant powder coat finish
  • Limited lifetime warranty
  • Made in the USA
Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 60
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Gorilla Rack
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER GR1902B
PACKAGE QUANTITY 1
TYPE Boltless
WEIGHT LBS 94
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)