Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Fixed Height Workbenches (747)
Remove
Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H
Remove

      Items
Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H


Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H
Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB836088
Price: $153.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sovella M30 Bin Rail With 6 Outlet Power Bar And Surge Protection, 30"W, 30"W X 3"D X 3"H

Sovella power bars supply the workstation with power directly where it is needed, creating a tidy and efficient workstation. Horizontal bin rails with power bar come in multiple module sizes. M30 Bin rail w/6 outlet power, surge.

Product Specifications
WIDTH INCHES 30
DEPTH INCHES 3
HEIGHT INCHES 3
CAPACITY LBS 110
COLOR FINISH Grey-35
BRAND Sovella
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 14-9113506
TYPE M30 Bin Rail With 6 Outlet Power Bar And Surge Protection,
CERTIFICATIONS UL 60950, RoHS
PACK QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)