Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 CRT Swing Arm Platform
See all 16 items in product family

QS Dimension-4 CRT Swing Arm Platform

Item #: WBB437205

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $179.95
Product Information
Customer Review
Product Q&A
QS Dimension-4 CRT Swing Arm Platform

  • 15" x 15" x 3/4" thick, rotates 360° on a swing arm
  • Mounts to the vertical uprights of the workstation; brackets can be mounted to the inside or outside of the uprights
  • Weight Capacity: 75 lbs.
  • Edged in Black T-mold

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES1-1/4
    • CAPACITY LBS75
    • COLOR FINISHBlack
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONCRT Swing Arm Platform
    • MANUFACTURERS PART NUMBERQS-2012622
    • SERIESDimension 4
    • ACCESSORY DEPTH INCHES15
    • ACCESSORY WIDTH INCHES15
    • ACCESSORY HEIGHT INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:24