Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Fixed Height Workbenches (747)
Remove
QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD
Remove

      Items
QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD


QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD
QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB437092
List Price $189.00    Save 12%
Price: $166.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

QS Dimension-4 Metal Shelf Assembly 12"x60" - ESD

Dimension 4 Workbenches (also called workstations) are the most versatile and useful workbench modules available. The system easily expands to meet growing needs through the addition of accessories and more modules. Weight capacity of the standard shelf is 75 lbs. evenly distributed. Shelves are UL Listed structural components.

Product Specifications
WIDTH INCHES 60
DEPTH INCHES 12
BRAND IAC
DESCRIPTION Metal Shelf Assembly
MANUFACTURERS PART NUMBER QS-2011962


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Conductive Bin Stackable

Conductive Bin Stackable

From $2.84
select
Qty: Add to Cart
Tote Box Conductive

Tote Box Conductive

From $25.00
select
Qty: Add to Cart
Conductive Bin Stackable 5-1/2x10-7/8x5

Conductive Bin Stackable 5-1/2x10-7/8x5

From $11.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)