Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sovella Rubber Mat, 14-1/4"W X 14-1/4"D

Sovella Rubber Mat, 14-1/4"W X 14-1/4"D

Item #: WBB836099

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.10
Product Information
Customer Review
Product Q&A
Sovella Rubber Mat, 14-1/4"W X 14-1/4"D

Rubber mats provide a no slip surface to any shelf.

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES14-1/4
    • COLOR FINISHBlack
    • BRANDSovella
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER860535-00
    • TYPERubber Mat
    • PACK QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:23