Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Fixed Height Workbenches (747)
Remove
Stack-On® 40" W x 20" D Steel Workbench with Pegboard Back Wall
Remove

      Items
Stack-On® 40" W x 20" D Steel Workbench with Pegboard Back Wall Stack-On® 40" W x 20" D Steel Workbench with Pegboard Back Wall


Stack-On® 40" W x 20" D Steel Workbench with Pegboard Back Wall
Stack-On® 40" W x 20" D Steel Workbench with Pegboard Back Wall
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB318544
Price: $162.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stack-On® Steel Workbench with Pegboard Back Wall
40"W x 20"D x 58"H


The Stack-On® Steel Workbench with Pegboard Back Wall provides a stable work surface, while organizing tools, supplies, equipment and more. Constructed of durable steel, with a 1" thick wooden work surface. Workbench features two full-length shelves for added storage for larger items such as chemicals and power tool cases, as well as a steel top shelf for smaller items. Pegboard holes in the side panels allow for hanging storage of tools. Includes one steel drawer with ball bearing slides designed to hold heavy loads, that can be placed on left or right side of work space. Fastening hardware included; easy assembly. Black finish. Dimensions: 40"W x 20"D x 58"H.

Product Specifications
WIDTH INCHES 40
DEPTH INCHES 20
HEIGHT INCHES 58
COLOR FINISH Black/Silver
CONSTRUCTION Steel
DESCRIPTION Steel Workbench w/ Pegboard Back Wall
DRAWER QUANTITY 1
MANUFACTURERS PART NUMBER SO-402-DS
MODEL 318544
SHELF QUANTITY 3
THICKNESS INCHES 1
TOP CONSTRUCTION Shop Top Square Edge
Base Model Number 318544


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
95 Piece Tool Kit

95 Piece Tool Kit

FREE Shipping
From $39.95
select
Qty: Add to Cart
Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

Wilton Utility Workshop Vise 5-1/2" Jaw with Swivel Base

FREE Shipping
From $138.95
select
Qty: Add to Cart
Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

Hubbell GCA16350-HL Industrial Duty Cord Reel with Incandescent Hand Lamp - 16/3c x 50'

From $325.95
select
Qty: Add to Cart
1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor, 90 PSI Pump

1.1 HP Continuous 4 Gallon Electric Hand Carry Compressor, 90 PSI Pump

From $279.95
select
Qty: Add to Cart
IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 6LN

IRWIN® VISE-GRIP® Fast Release™ Long Nose Locking Pliers - 6LN

From $13.73
select
Qty: Add to Cart
2" x 3-1/2" Deep Throat C-Clamp

2" x 3-1/2" Deep Throat C-Clamp

From $8.30
select
Qty: Add to Cart
Digital Cap Torque Tester - 12 lbFin Capacity

Digital Cap Torque Tester - 12 lbFin Capacity

FREE Shipping
From $1,194.00
select
Qty: Add to Cart
2 Ton Low Profile Floor Jack

2 Ton Low Profile Floor Jack

From $348.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)