Buy Top Quality Work Benches, Workstations, Tables, Bench Tops, Mats, Shop Desks and More at Global Industrial.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,518 Items)
Sub Category
Fixed Height Workbenches (746)
Remove
Stackbin Workbench, 1050 Series, ESD Square Edge, 48"W X 30"D, Black
Remove

      Items
Stackbin Workbench, 1050 Series, ESD Square Edge, 48"W X 30"D, Black Stackbin Workbench, 1050 Series, ESD Square Edge, 48"W X 30"D, Black


Stackbin Workbench, 1050 Series, ESD Square Edge, 48"W X 30"D, Black
Gray Frame Shown
Email This Page Printer Friendly Version
Stackbin Workbench, 1050 Series, ESD Square Edge, 48"W X 30"D, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB749270
Price: $439.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Stackbin, 1050 Series, ESD Square Edge, 48"W X 30"D, Black

This workbench is manufactured using (2) fully arc welded 16 gauge 2" x 2" box tube legs that are joined together with a bolted stringer. All knocked down tubular workbenches include leveling glides and offer the same capacities as our full welded versions.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 30
HEIGHT INCHES 34
CAPACITY LBS 1000
COLOR FINISH Gray
BRAND Stackbin
CONSTRUCTION 16 Ga. 2" x 2" Box Tube Frame, 16 Ga. Stringer Arc Welded & Bolted
MANUFACTURERS PART NUMBER E4830-1050
TOP CONSTRUCTION ESD Square Edge
WEIGHT LBS 130
TOP THICKNESS INCHES 1-3/4
COLOR Black
SERIES 1050 Series


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

Hallowell Workbench, 48"W x 30"D x 34"H, 12 Gauge Steel Top

From $156.95
More Info
Add to Cart
Gorilla Rack 48 X 24  X 60 Workbench, Full Length Drawer

Gorilla Rack 48 X 24 X 60 Workbench, Full Length Drawer

From $128.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)