Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stackbin Workbench, 1050 Series, ESD Square Edge, 96"W X 36"D, Gray

Stackbin Workbench, 1050 Series, ESD Square Edge, 96"W X 36"D, Gray

Item #: WBB748946

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 944.00
Product Information
Customer Review
Product Q&A
Stackbin, 1050 Series, ESD Square Edge, 96"W X 36"D, Gray

This workbench is manufactured using (2) fully arc welded 16 gauge 2" x 2" box tube legs that are joined together with a bolted stringer. All knocked down tubular workbenches include leveling glides and offer the same capacities as our full welded versions.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES36
    • HEIGHT INCHES34
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • BRANDStackbin
    • CONSTRUCTION16 Ga. 2" x 2" Box Tube Frame, 16 Ga. Stringer Arc Welded & Bolted
    • MANUFACTURERS PART NUMBERE9636-1050-GY
    • TOP CONSTRUCTIONESD Laminate Square Edge
    • WEIGHT LBS245
    • TOP THICKNESS INCHES1-3/4
    • HEIGHT INCHES (FIXED LEG)34
    • SERIES1050 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed