Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 1050 Series, ESD W/T-Molding, 60"W X 30"D, Blue

Stackbin Workbench, 1050 Series, ESD W/T-Molding, 60"W X 30"D, Blue

Item #: WBB749007

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $504.00
Product Information
Customer Review
Product Q&A
Stackbin, 1050 Series, ESD W/T-Molding, 60"W X 30"D, Blue

This workbench is manufactured using (2) fully arc welded 16 gauge 2" x 2" box tube legs that are joined together with a bolted stringer. All knocked down tubular workbenches include leveling glides and offer the same capacities as our full welded versions.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY LBS1,000
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION16 Ga. 2" x 2" Box Tube Frame, 16 Ga. Stringer Arc Welded & Bolted
    • MANUFACTURERS PART NUMBERE6030-T-1050-BL
    • TOP CONSTRUCTIONESD Laminate Safety Edge
    • WEIGHT LBS120
    • SERIES1050 Series
    • TOP THICKNESS INCHES1-1/4
    • HEIGHT INCHES (FIXED LEG)34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:44