Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy Duty Work Table w/ 2 Shelves - 48"W x 34"D Putty
See all 54 items in product family

Extra Heavy Duty Work Table w/ 2 Shelves - 48"W x 34"D Putty

Item #: WBB184627

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $370.95
Product Information
Customer Review
Product Q&A
Accessories
Extra Heavy Duty Work Table

This Extra Heavy Duty Machine Table is made with all-welded 12-gauge steel for long lasting durability. Angle corner uprights include welded base plates for increased stability. Shelves hold up to 3,000 lbs. for the handling of oversized loads. Top shelf is flush for easy deposit and removal of items, while the other shelves feature 2" ledges for item retention. Two shelves included.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES34
    • HEIGHT INCHES36
    • CAPACITY LBS3,000
    • COLOR FINISHPutty
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtra Heavy Duty Work Table
    • MANUFACTURERS PART NUMBERHS-3448-2-PUTTY
    • SHELF QUANTITY2
    • HEIGHT INCHES (FIXED LEG)36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:64