Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Machine Table w/ 2 Shelves - 30"W x 18"D Putty
See all 48 items in product family

Heavy Duty Machine Table w/ 2 Shelves - 30"W x 18"D Putty

Item #: WBB184408

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $141.95
Product Information
Customer Review
Product Q&A
Heavy Duty Machine Table

This Heavy Duty Machine Table is made with all-welded 12-gauge steel for long lasting durability. Angle corner uprights include welded base plates for increased stability. Shelves provide a maximum capacity of 2,000 lbs. Top shelf is flush for easy deposit and removal of items, while the other shelves feature 2" ledges for item retention. Two shelves included.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES18
    • HEIGHT INCHES32-1/2
    • CAPACITY LBS2,000
    • COLOR FINISHPutty
    • BRANDPucel
    • CONSTRUCTIONSteel
    • DESCRIPTIONHeavy Duty Machine Table
    • MANUFACTURERS PART NUMBER1830-2-PUTTY
    • SHELF QUANTITY2
    • HEIGHT INCHES (FIXED LEG)32-1/2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

machine table

Your review: should last a long time

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:62