Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilton 14871 Model A-5.5 5-1/2" Jaw Width Aluminum Jaw Caps
See all 34 items in product family

Wilton 14871 Model A-5.5 5-1/2" Jaw Width Aluminum Jaw Caps

Item #: WBB503808

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($191.80)

List Price: $57.00 Save up to 16%
Price: $47.95
Product Information
Customer Review
Product Q&A
Wilton aluminum Magnefix Jaw Caps are grooved to compensate for uneven workpieces. Deeper V-Grooves ensure secure clamping of round objects.

Features:

  • MODEL A - ALUMINUM MAGNEFIX JAW CAPS
  • Aluminum alloy design includes six grooves to compensate for the unevenness of the workpiece
  • Deeper V-groove ensures more secure clamping of circular workpieces
  • Temporary work-holding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise

Product Specifications

    • MODEL NUMBERA-5.5
    • MANUFACTURERS PART NUMBER14871
    • DESCRIPTIONJaw Caps
    • JAW WIDTH INCHES
    • NET WEIGHT1
    • TYPEAluminum
    • JAW WIDTH5-1/2"
    • BRANDWilton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!