Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Laminate Square Edge

72"W x 30"D Lab Bench with Power Apron - Plastic Laminate Safety Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

72"W x 30"D Lab Bench with Power Apron - Plastic Laminate Safety Edge - Blue

Item #: WB237377B

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 430.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY ELECTRIC LAB BENCH
1" Thick Safety Edge Phenolic Resin Top
Electric lab bench includes a pre-wired power apron to provide a convenient power source for electric equipment. These lab benches are used daily in labs throughout the country Top quality lab benches are supported by heavy duty 2" square legs made of 14 gauge tubular steel. Legs are height adjustable from 28 to 34"H at 2" increments making these benches ideal for schools, factories and more. 5000 lb. capacity. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L power cord. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Black Phenolic Resin top is chemical resistant for heavy lab use. Base is finished with scratch resistant blue powder coating. Quick and easy assembly. 15 Year Limited Warranty.

Certification: ETL/cETL

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL237377B
    • POWERThree duplex 15 Amp, 115 Volt Outlets
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-5/8" thick top with a safety edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
3 Question | 6 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 6 answers for this product.

Sort by: 
...  

0 Result

What is the weight rating in pounds

Question Asked By: Kevin , May 23, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

+ View 3 Answers

Answer This Question

If I order this along with a 60-24 Maple Square Edge Production Bench .. is the maple top 'pre-drilled' for the 48" Upright Kit ? I think I know the answer ('no') but I thought I'd ask anyway. tx

Question Asked By: anonymous

+ View 2 Answers

Answer This Question

Sort by: 
...  

0 Result