Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Fluorescent Light Kit with bulbs For 72"W Bench

Rollover image to zoom in

Click image to enlarge

Overhead Fluorescent Light Kit with bulbs For 72"W Bench

Item #: WB607271B

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $74.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture easily hangs from included cantilever brackets. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Brackets allow depth adjustments from 1" to 8"D at 1" increments. Includes adjustable suspender cable for height adjustments while suspended from cantilever brackets. Reflector and base is made of aluminum with black end caps. Cover is transparent and help protect lamps from damage. Includes two 35 Watt, T5 fluorescent lamps. Pull chain operation. 8'L power cord. 120V. UL listed.

Product Specifications

    • WIDTH INCHES72
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CORD LENGTH8 ft.
    • WEIGHT LBS8
    • ACCESSORY WIDTH INCHES72
    • BRACKET LENGTH24 Inches
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

overhead lights

Your review: Perfect for our inspection table

Pros: ability to adjust the height

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:44