Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

60"W Upright Kit with 12"D Shelf, 48"H - Blue

Item #: WB432210BL

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Upright Kit for Workbench
Add overhead storage space and light to your bench with this upright kit that includes a 60"W x 12"D upper steel shelf. Additional Shelves, Light Kit and Bin Rail (all sold separately) require an upright kit.

Product Specifications

  • LENGTH INCHES60
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • DEPTH12"
  • ACCESSORY DEPTH INCHES12
  • ACCESSORY LENGTH INCHES60
  • HEIGHT48"
  • COLORBlue
  • accessory_typeUpright
  • ACCESSORY HEIGHT INCHES48
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.