Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Fluorescent Light Kit with bulbs For 72"W Workbench

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Overhead Fluorescent Light Kit with bulbs For 72"W Workbench

Item #: WB607271BL

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $164.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture easily hangs from included cantilever brackets. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Brackets allow depth adjustments from 1" to 8"D at 1" increments. Includes adjustable suspender cable for height adjustments while suspended from cantilever brackets. Reflector and base is made of aluminum with black end caps. Cover is transparent and help protect lamps from damage. Includes two 35 Watt, T5 fluorescent lamps. Pull chain operation. 8'L power cord. 120V. UL listed.

Product Specifications

    • LENGTH INCHES72
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CORD LENGTH8 ft.
    • WEIGHT LBS8
    • ACCESSORY LENGTH INCHES72
    • BRACKET LENGTH24 Inches
Have A Question About This Product?
9 Question | 10 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.